PLATT logo

MOGUL TO MOGUL EXTENDER 4KV

Item #: 0827494
Cat #: 90/1801
UPC: 045923918018
$ 34.32 EA
Company wide:
74 in stock
Documents & Guides
MOGUL TO MOGUL EXTENDER 4KV

Overview

MOGUL TO MOGUL EXTENDER 4KV
Also known as: 045923918018, 90/1801, SAT901801

Specifications

Wattage: 1500
Base: Mogul Screw (E39)
Color: White
Material: Porcelain
Volts AC: 600
Wattage: 1500
Color: White
Volts AC: 600
Base: Mogul Screw (E39)
Material: Porcelain

Customer Reviews

No reviews for this product
(0)