Reader Protective Eyewear, 2.0 Bifocal Clear Lens, Gray Frame w/ LED Lights

Item #: 0827492

Cat #: 11478

UPC: 078371621131

Company wide:
0 in stock
Documents & Guides
Protective Eyewear with LED, Light Vision 2, Half-Frame, Dual LED Lights, Bi-Focal, Frame: Gray, Lens: Clear Anti-Fog, Magnification: 2.0

Overview

Protective Eyewear with LED, Light Vision 2, Half-Frame, Dual LED Lights, Bi-Focal, Frame: Gray, Lens: Clear Anti-Fog, Magnification: 2.0

Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments. LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nose bridge for extended wear comfort. - Clear anti-fog lens - Gray frame - Bifocal readers with +1.5 magnification diopter - Polycarbonate lens absorbs 99.9% UV - Includes LED lights, microfiber bag and lanyard - Meets the High Impact Requirements of ANSI Z87.1-2015 - 10 safety glasses per case

Also known as: 078371621131, 11478, MMM11478

Specifications

Color: Gray/Clear
Color: Gray/Clear