13W LED Flood Light, Bronze

Item #: 0827482

Cat #: HBLED13A

UPC: 019813018676

$ 431.46 EA
Company wide:
0 in stock
Bullet Flood/Spot Light, 13W LED, Switchable Flood/Spot Beam Spreads, Bronze

Overview

Bullet Flood/Spot Light, 13W LED, Switchable Flood/Spot Beam Spreads, Bronze

RAB floodlights are relied upon to illuminate everything from landmarks to loading docks. That's why we offer a full family of products, that provides you with the power of choice to select the price and performance that meet your unique requirements.

Also known as: 019813018676, HBLED13A, RABHBLED13A

Specifications

Type: Bullet, Landscape, Flood Light
Wattage: 13
Volts AC: 120
Color: Bronze
Light Technology: LED
Type: Bullet, Landscape, Flood Light
Volts AC: 120
Light Technology: LED
Wattage: 13
Color: Bronze