800V/24A 2.5 Mm² 3-Conductor Through Terminal Block, Gray

Item #: 0827453

Cat #: 280-681

UPC:

$ 2.76 EA
Company wide:
1 in stock
Documents & Guides
3-Conductor Through Terminal Block; 2.5 Mm²; Center Marking; Rated Voltage: 800 Volts; Rated Current: 24 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Gray

Overview

3-Conductor Through Terminal Block; 2.5 Mm²; Center Marking; Rated Voltage: 800 Volts; Rated Current: 24 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Gray
Also known as: 280-681, WAG280681

Specifications

Amps: 24
Volts AC: 800
Conductors: 3
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Type: Horizontal
Amps: 24
Conductors: 3
Gauge: 12 AWG, 28 AWG
Color: Gray
Volts AC: 800
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal