6" Automatic make-up air damper

Item #: 0827433

Cat #: MD6T

UPC: 026715192038

$ 239.83 EA
Company wide:
0 in stock
Documents & Guides
BRN MD6T 6" AUTO AIR DAMPER

Overview

BRN MD6T 6" AUTO AIR DAMPER
Also known as: 026715192038, MD6T, BRNMD6T

Specifications

Diameter: 6 in
Diameter: 6 in