Semi-Frosted Shower Trim, 4", White

Item #: 0827347

Cat #: B1462CLWH

UPC: 847801017383

$ 20.60 EA
Company wide:
0 in stock
Documents & Guides
Semi-Frosted Shower Trim, Diameter: 4 inch, Color: White

Overview

Semi-Frosted Shower Trim, Diameter: 4 inch, Color: White
Also known as: 847801017383, B1462CLWH, ETEB1462CLWH

Specifications

Color: Frosted, White
Type: Wet Location, Dual Operator Only
Diameter: 4 in
Color: Frosted, White
Diameter: 4 in
Type: Wet Location, Dual Operator Only