Junction-Splice Kit, Black

Item #: 0827341

Cat #: 11298-701

UPC: 703957235067

$ 25.45 EA
Company wide:
0 in stock
Documents & Guides
Junction-Splice Kit, 0.38" Width x 1.5" Height x 2" Length, Black

Overview

Junction-Splice Kit, 0.38" Width x 1.5" Height x 2" Length, Black

Bolt-through junction splice kit for vertical runs or to meet seismic requirements.

Also known as: 703957235067, 11298-701, CPI11298701

Specifications

Length: 2 in
Width: 0.380 in
Color: Black
Height: 1.5 in
Length: 2 in
Color: Black
Width: 0.380 in
Height: 1.5 in