12-8 HOME RUN MC 1000FT REEL

Item #: 0827247

Cat #: AFC19026000

UPC: 077680111982

Company wide:
0 in stock
Documents & Guides
No Documents Available
AFC 1902-60-00 12/8 HOME RUN MC CABLE

Overview

AFC 1902-60-00 12/8 HOME RUN MC CABLE

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680111982, AFC19026000

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Conductors: 8
Volts AC: 600
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Conductors: 8
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600