Liquidtight Connector, Straight, Size: 4", Material/Finish: Steel/Zinc

Item #: 0827075

Cat #: STR400

UPC: 662364304004

$ 346.37 EA
Company wide:
219 in stock
Documents & Guides
4 inch, Straight Liquidtight Connector-Reusable ***Made in USA***

Overview

4 inch, Straight Liquidtight Connector-Reusable ***Made in USA***

2 Steel Reusable Liquid Tight Connector

Also known as: 662364304004, STR400, AMFSTR400

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in