1 Piece 2 X 22in Sds Max Core Bit

Item #: 0827017

Cat #: DW5917

UPC: 028877449876

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 2in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 2in, Type: Sds Max Shank, Number Of Pieces: 1

Alternating tooth design delivers increased durability and quicker centering.. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.

Also known as: 028877449876, DW5917, DEWDW5917

Specifications

No Specifications Available