TYPE QC BREAKER 2P 35A 240VAC MAX 10KAIC

Item #: 0827013

Cat #: QC2035HT

UPC: 786679009659

$ 987.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,35 A,10 kAIC,Two-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QC,Ring or spade lug terminals,Non-interchangeable

Overview

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,35 A,10 kAIC,Two-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QC,Ring or spade lug terminals,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679009659, QC2035HT, CUTQC2035HT

Specifications

Amps: 35
Amps: 35