1 Piece 1-3/4 X 22in Sds Max Core Bit

Item #: 0827008

Cat #: DW5915

UPC: 028877449852

Company wide:
0 in stock
Documents & Guides
Diameter: 1-3/4in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 1-3/4in, Type: Sds Max Shank, Number Of Pieces: 1

DEWALT One-Piece Carbide Core Bits feature a low-friction core for fast drilling and rugged one-piece design. An alternating tooth design boosts durability and helps you center with ease. A tool-free centering bit enables fast, easy removal.

Also known as: 028877449852, DW5915, DEWDW5915

Specifications

Type: SDS Max
Type: SDS Max