18/6 CL2 Thermostat Wire Copper Plenum 250'

Item #: 0826931

Cat #: 186STX250PLEN

UPC:

Company wide:
0 in stock
Documents & Guides
(6) 18 AWG, Thermostat Wire, CL2, 150V, Plenum Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(6) 18 AWG, Thermostat Wire, CL2, 150V, Plenum Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
Also known as: 186STX250PLEN

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 6
Color: White
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 6
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Color: White