600V DV/DT Output Filter NEMA 1

Item #: 0826930

Cat #: V1K160A01

UPC:

$ 2999.20 EA
Company wide:
0 in stock
DV/DT Output Filter. 60 Hp @ 240V AC, 125 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".

Overview

DV/DT Output Filter. 60 Hp @ 240V AC, 125 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".
Also known as: V1K160A01, TCIV1K160A01

Specifications

Phase: 3
Volts AC: 480, 240
Horsepower: 125, 60
IP/NEMA Rating: NEMA 1
Phase: 3
Horsepower: 125, 60
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1