C-h Edcb100sp Current Transformers

Item #: 0826856

Cat #: EDCB100SP

UPC: 786685347042

$ 794.75 EA
Company wide:
0 in stock
C-H EDCB100SP CURRENT SENSOR SPLIT 100 AMP DC 0-+/-10VDC OUTPUT

Overview

C-H EDCB100SP CURRENT SENSOR SPLIT 100 AMP DC 0-+/-10VDC OUTPUT

CurrentWatch Series Current Transducer, Current Sensor, UL94 V0 Flammability Rated Plastic enclosure, Measure up to 100A max AC, Screw Terminals, 22-38Vdc input, 1.5% FS accuracy

Also known as: 786685347042, EDCB100SP, CUTEDCB100SP

Specifications

Volts DC: 24
Amps: 100
Volts AC: 24
Volts DC: 24
Volts AC: 24
Amps: 100