*** Discontinued ***

Item #: 0826843

Cat #: 153B

UPC: 039899001539

Company wide:
0 in stock
Documents & Guides
3" Under Eave Vent, Material: Plastic, Color: Brown. *** Discontinued ***

Overview

3" Under Eave Vent, Material: Plastic, Color: Brown. *** Discontinued ***
Also known as: 039899001539, 153B, LMB153B

Specifications

Color: Brown
Diameter: 3 in
Material: Plastic
Color: Brown
Material: Plastic
Diameter: 3 in