4" Plastic Under Eave Vent, Brown

Item #: 0826841

Cat #: 143B

UPC: 039899001430

$ 8.79 EA
Company wide:
26 in stock
Documents & Guides
LMB 143B 4" Plastic Under Eave Vent, Brown

Overview

LMB 143B 4" Plastic Under Eave Vent, Brown
Also known as: 039899001430, 143B, LMB143B

Specifications

Color: Brown
Material: Plastic
Diameter: 4 in
Color: Brown
Diameter: 4 in
Material: Plastic