Tamper Resistant Duplex Receptacle, 15A, 125V, Black

Item #: 0826840
Cat #: T5280-E
UPC: 078477492796
$ 56.52 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - Black.
15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black
Also known as: 078477492796, T5280-E, LEVT5280E

Specifications

Type: Receptacle, Duplex, Decora
Color: Black
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex, Decora
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Black
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)