
Ground Clamp, Direct Burial, 1/2" - 1" Pipe, 4/0 AWG
Item #: 0826783
Cat #: BGC-4/0S-DB
UPC: 783669000696
$ 31.46 EA
Company wide:
38
in stock
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell, Direct Bury
Overview
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell, Direct Bury
The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.
Also known as: 783669000696, BGC-4/0S-DB, CADBGC40SDB
Features & Benefits
- Lay-in feature reduces installation time
- Suitable for direct burial in earth or concrete
Specifications
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 4/0 |
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Standards: | California Proposition 65 |
| Material: | Bronze |
| Allowable Gauge Range: | 8 - 4/0 |