Emergency Light, LED, 2 Head

Item #: 0826768
Cat #: ELM2-LED
UPC: 745975223992
Call for price
Company wide:
0 in stock
Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 90 min Battery Backup. Need to add –HO option to end of ELM2-LED to get remote head… See special order item# 873762: Lithonia Lighting ELM2LEDHO

Overview

Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 90 min Battery Backup. Need to add –HO option to end of ELM2-LED to get remote head… See special order item# 873762: Lithonia Lighting ELM2LEDHO
White, compact, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UL94V-O flame rating. UV-stable resin resists discoloration from natural and man-made light sources. Two LED lamp heads with 12 series-parallel white LEDs each, provide redundant light sources to ensure emergency lighting performance. Typical LED lamp life is 10 years.
Also known as: 745975223992, ELM2-LED, LITELM2LED, Bugeye

Specifications

Volts AC: 120/277
Material: Thermoplastic
Color: White
Wattage: 2.400
Light Technology: LED
Volts AC: 120/277
Color: White
Light Technology: LED
Material: Thermoplastic
Wattage: 2.400

Customer Reviews

2 Overall
(1)
2/5
Frank Moser - Albany oregon on 03/11/2016
OK not Great
I installed 5 of these units. Install is Ok as long as you don't over tighten the mounting screws. the plug to the circuit board does not make a very good connection when plugged in. Adding sodder to the contact point on the circuit board helps.