RadioRA 2 Wall Mount Keypad, White

Item #: 0826759

Cat #: RRD-W3BD-WH

UPC: 027557773133

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: White.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: White.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in white

Also known as: 027557773133, RRD-W3BD-WH, LUTRRDW3BDWH

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2