Metering Renewal Part

Item #: 0826676

Cat #: MMCCVR5121R

UPC: 782114557907

$ 608.80 EA
Company wide:
0 in stock
Documents & Guides
Cover, Wireway, Used With 1mm512r, 1mm512rrl, 1mm512rrlb

Overview

Cover, Wireway, Used With 1mm512r, 1mm512rrl, 1mm512rrlb
Also known as: 782114557907, MMCCVR5121R, CUTMMCCVR5121R

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Color: Red
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³