Pilot Device, 22mm, Contact Block

Item #: 0826647

Cat #: M22-CK11

UPC: 786685278117

$ 35.33 EA
Company wide:
1 in stock
1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

Overview

1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

Also known as: 786685278117, M22-CK11, CUTM22CK11

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Family / Style: M22
Volts DC: 600
Mounting: Front
Color: Black
Volts AC: 600
Type: 1 N.O. / 1 N.C., Contact Block
Volts DC: 600
Color: Black
Family / Style: M22
Mounting: Front
Volts AC: 600