1" Flexible Liquidtight Connector, 45 D

Item #: 0826643

Cat #: S61000FC45

UPC: 847656011451

$ 138.36 EA
Company wide:
5 in stock
Documents & Guides
1 inch, Flexible Connector, Liquidtight, 45°, Stainless Steel.

Overview

1 inch, Flexible Connector, Liquidtight, 45°, Stainless Steel.
Also known as: 847656011451, S61000FC45, CLBS61000FC45

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel