Latch 3mm Double Bit

Item #: 0826638

Cat #: UUL3DB

UPC: 783510613907

$ 135.24 EA
Company wide:
0 in stock
Key Insert, Dbl Bit 3mm, Bulletin Ux1y (ultrx Type 4x Fiberglass Enclosure Accessories), Size/dims: Fits Ultrx, Material/finish: Ss Type 316

Overview

Key Insert, Dbl Bit 3mm, Bulletin Ux1y (ultrx Type 4x Fiberglass Enclosure Accessories), Size/dims: Fits Ultrx, Material/finish: Ss Type 316

Ultrx Key Inserts can replace the standard quarter-turn latch. Available as 3-mm double bit or flat screw driver slot.

Also known as: 783510613907, UUL3DB, HOFUUL3DB

Specifications

Weight: 0.300 lb
Material: Stainless Steel 316L
Finish: Polished
Standards: Build America Buy America Compliant
Weight: 0.300 lb
Finish: Polished
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant