1200 CFM Exterior Blower for Broan Elite Range Hood

Item #: 0826626

Cat #: 335

UPC: 026715109968

Company wide:
0 in stock
Documents & Guides
1200 CFM Exterior Blower for Broan Elite Range Hood, 3 Amp, 120 Volt

Overview

1200 CFM Exterior Blower for Broan Elite Range Hood, 3 Amp, 120 Volt
Also known as: 026715109968, 335, BRN335

Specifications

CFM: 1200
Type: Blower
Volts AC: 120
Material: Aluminum
CFM: 1200
Volts AC: 120
Type: Blower
Material: Aluminum