Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4"

Item #: 0826555

Cat #: MB124

UPC: 781002588665

$ 2.77 EA
Company wide:
0 in stock
Documents & Guides
Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4 Inch

Overview

Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4 Inch

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002588665, MB124, 124HCS

Specifications

Diameter: 1/2 in
Screw Head: Hex
Length: 4 in
Material: Low Carbon Steel
Finish: Zinc Plated
Diameter: 1/2 in
Length: 4 in
Finish: Zinc Plated
Screw Head: Hex
Material: Low Carbon Steel