16 AWG MTW, Red w/ White, 500'

Item #: 0826499

Cat #: 16MTWSTRREDWHIX500

UPC: 029892311278

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892311278, 16MTWSTRREDWHIX500

Specifications

Color: Red/White
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Red/White
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded