Refill Cartridge, Polyester, 3/4" x 18'

Item #: 0826443

Cat #: 622290

UPC: 071701222909

$ 36.14 EA
Company wide:
24 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on Clear

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on Clear

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701222909, 622290, DYM622290

Specifications

Color: Clear
Width: 3/4 in
Material: Polyester
Length: 18 ft
Color: Clear
Material: Polyester
Width: 3/4 in
Length: 18 ft