Refill Cartridge, Polyester, 3/4" x 18'

Item #: 0826438

Cat #: 18484

UPC: 071701184849

$ 36.14 EA
Company wide:
97 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on White

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on White

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184849, 18484, DYM18484

Specifications

Width: 3/4 in
Material: Polyester
Length: 18 ft
Color: White
Width: 3/4 in
Length: 18 ft
Material: Polyester
Color: White