Portable Labeler Kit

Item #: 0826436

Cat #: 1756589

UPC: 071701056849

$ 414.11 EA
Company wide:
17 in stock
Portable Labeler Kit, Barcode Capability, Includes: Rhino 5200 (2) Refill Cartridges, Lithium-Ion Battery, AC Adapter, Hard Case

Overview

Portable Labeler Kit, Barcode Capability, Includes: Rhino 5200 (2) Refill Cartridges, Lithium-Ion Battery, AC Adapter, Hard Case

Rugged, versatile, and packed with time-saving features, the Rhino™ 5200 meets key ANSI and TIA/EIA 606-A labeling standards – and labels up to 77% faster than the competition*. Just press a proprietary Rhino “Hot Key” to automatically size, space and format text for perfect patch panel labels – then press another to print matching cable flags or face plate tabs, without retyping. It’s just as easy to print module and fixed-length labels, horizontal and vertical wire wraps, terminal and 110 blocks and much more. Print Code 39 and Code 128 barcodes. Access 100+ industry symbols, fractions, and punctuation marks with a few quick keystrokes. Add the optional quick-charging lithium-ion battery for uninterrupted productivity. Compatible Label Width: 1/4", 3/8", 1/2", 3/4" USB Connection: No

Also known as: 071701056849, 1756589, DYM1756589

Specifications

Type: Lithium Battery
Type: Lithium Battery