Refill Cartridge, Vinyl, 1/2" x 18'

Item #: 0826430

Cat #: 18444

UPC: 071701184443

$ 29.34 EA
Company wide:
76 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on White

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on White

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184443, 18444, DYM18444, rhino 5200 cartridge, Label tape

Specifications

Width: 1/2 in
Material: Vinyl
Length: 18 ft
Color: White
Width: 1/2 in
Length: 18 ft
Material: Vinyl
Color: White