Refill Cartridge, Vinyl, 3/8" x 18'

Item #: 0826417

Cat #: 18443

UPC: 071701184436

$ 29.02 EA
Company wide:
119 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 3/8" x 18', Color: Black on White

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 3/8" x 18', Color: Black on White

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184436, 18443, DYM18443, label tape

Specifications

Material: Vinyl
Length: 18 ft
Width: 3/8 in
Color: White
Material: Vinyl
Width: 3/8 in
Length: 18 ft
Color: White