Refill Cartridge, Polyester, 3/8" x 18'

Item #: 0826414

Cat #: 18508DMO

UPC: 071701185082

$ 29.02 EA
Company wide:
47 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Clear

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Clear

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701185082, 18508DMO, DYM18508DMO

Specifications

Color: Clear
Material: Polyester
Length: 18 ft
Width: 3/8 in
Color: Clear
Length: 18 ft
Material: Polyester
Width: 3/8 in