Refill Cartridge, Heat Shrink, 3/8" x 5'

Item #: 0826408

Cat #: 18054

UPC: 071701180544

$ 70.99 EA
Company wide:
11 in stock
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/8" x 5', Color: Black on Yellow

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/8" x 5', Color: Black on Yellow

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables - Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3) - UL recognized as a component to UL 224 - RoHS compliant

Also known as: 071701180544, 18054, DYM18054

Specifications

Material: Polyolefin
Length: 5 ft
Width: 3/8 in
Color: Yellow
Material: Polyolefin
Width: 3/8 in
Length: 5 ft
Color: Yellow