Power Supply, 480W, 20A, 24VDC Output, 240VAC Input, IP20

Item #: 0826378

Cat #: QS20241

UPC: 875404001201

$ 616.50 EA
Company wide:
11 in stock
Documents & Guides
Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 100 -240 Volt AC, 110 - 150 Volt DC Input, IP20

Overview

Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 100 -240 Volt AC, 110 - 150 Volt DC Input, IP20
The most outstanding features of this Dimension QSeries DIN-rail power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details. With short-term peak power capability of 150% and built-in large sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy and often allow a unit of a lower wattage class to be used
Also known as: 875404001201, QS20241, PULQS20.241

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Volts AC Range: 100 - 240
Volts DC Range: 110 - 150
Amps Range: 17 - 20
Mounting: DIN Rail
Wattage: 480
Volts DC Range: 110 - 150
Phase: 1
Volts AC Range: 100 - 240
Amps Range: 17 - 20

Customer Reviews

No reviews for this product
(0)