Refill Cartridge, Polyester, 1/2" x 18'

Item #: 0826349

Cat #: 18483

UPC: 071701184832

$ 29.34 EA
Company wide:
47 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 1/2" x 18', Color: Black on White

Overview

Refill Cartridge, Polyester Tape, Dimensions: 1/2" x 18', Color: Black on White

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184832, 18483, DYM18483

Specifications

Material: Polyester
Width: 1/2 in
Length: 18 ft
Color: White
Material: Polyester
Length: 18 ft
Width: 1/2 in
Color: White