Refill Cartridge, Heat Shrink, 1/4" x 5'

Item #: 0826347

Cat #: 18051

UPC: 071701180513

$ 65.90 EA
Company wide:
69 in stock
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/4" x 5', Color: Black on White

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/4" x 5', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables - Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3) - UL recognized as a component to UL 224 - RoHS compliant

Also known as: 071701180513, 18051, DYM18051

Specifications

Material: Polyolefin
Length: 5 ft
Width: 1/4 in
Color: White
Material: Polyolefin
Width: 1/4 in
Length: 5 ft
Color: White