Refill Cartridge, Polyester, 3/8" x 18'

Item #: 0826343

Cat #: 18482

UPC: 071701184825

$ 29.02 EA
Company wide:
68 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on White

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on White

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184825, 18482, DYM18482, LABEL TAPE

Specifications

Material: Polyester
Length: 18 ft
Width: 3/8 in
Color: White
Material: Polyester
Width: 3/8 in
Length: 18 ft
Color: White