Refill Tape, Vinyl, 1/2" x 18'

Item #: 0826326

Cat #: 1805415

UPC: 071701059710

Company wide:
0 in stock
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Purple

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Purple

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059710, 1805415, DYM1805415

Specifications

Color: Red
Width: 1/2 in
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Red
Material: Vinyl
Family / Style: RHINO 4200
Width: 1/2 in
Length: 18 ft