Refill Cartridge, Flexible Nylon, 1/2" x 11-1/2"

Item #: 0826317

Cat #: 18488

UPC: 071701184887

$ 34.46 EA
Company wide:
69 in stock
Documents & Guides
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1/2" x 11.5', Color: Black on White

Overview

Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1/2" x 11.5', Color: Black on White

Specifically designed for labeling wires, cables, and rounded surfaces - Made of flexible nylon designed to conform and stick - Industrial-strength tear-proof adhesive resists moisture, extreme temperatures, UV light and more so labels won't curl or fall off - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184887, 18488, DYM18488

Specifications

Width: 1/2 in
Length: 11 1/2 ft
Color: White
Material: Nylon
Width: 1/2 in
Color: White
Length: 11 1/2 ft
Material: Nylon