Refill Cartridge, Vinyl, 3/4" x 18'

Item #: 0826307

Cat #: 18445

UPC: 071701184450

$ 36.10 EA
Company wide:
114 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on White

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on White

DYMO Rhino™ industrial label makers are designed by installers for installers to help you properly label your network installations and meet all ANSI and TIA-606-B industry labeling standards.

Also known as: 071701184450, 18445, DYM18445, PLV-WHT-3/4

Specifications

Width: 3/4 in
Material: Vinyl
Length: 18 ft
Color: White
Width: 3/4 in
Length: 18 ft
Material: Vinyl
Color: White