Refill Cartridge, Heat Shrink, 3/4" x 5'

Item #: 0826301

Cat #: 18057

UPC: 071701180575

$ 81.13 EA
Company wide:
3 in stock
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/4" x 5', Color: Black on White

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/4" x 5', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables - Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3) - UL recognized as a component to UL 224 - RoHS compliant

Also known as: 071701180575, 18057, DYM18057

Specifications

Material: Polyolefin
Width: 3/4 in
Length: 5 ft
Color: White
Material: Polyolefin
Length: 5 ft
Width: 3/4 in
Color: White