RECPT 100A 480V 3W 4P

Item #: 0826262

Cat #: HSF8424-72

UPC: 708917152668

$ 3702.73 EA
Company wide:
0 in stock
Documents & Guides
THB HSF8424-72 RECPT 100A 480

Overview

THB HSF8424-72 RECPT 100A 480
Also known as: 708917152668, HSF8424-72, THBHSF842472

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100