54852BE 1/4 ON 3/4 CENTERS BELLED

Item #: 0826195

Cat #: 54852BE0412BS

UPC: 786210954820

$ 29.35 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210954820, 54852BE0412BS, THB54852BE0412BS

Specifications

Color: Blue
Material: Copper
Stud Size: 1/4 in
Color: Blue
Stud Size: 1/4 in
Material: Copper