CU TP 2HL LUG LONGBRL #6 #10B BLU

Item #: 0826189

Cat #: 54852BE0316

UPC: 786210563244

$ 33.46 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, #10 Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, #10 Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210563244, 54852BE0316, THB54852BE0316

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Color: Blue
Stud Size: #10
Material: Copper