Two-Hole Strap, 4", Steel, for Rigid/IMC

Item #: 0826176

Cat #: HS 910

UPC: 785991420180

$ 8.03 EA
Company wide:
0 in stock
Documents & Guides
4" Strap, 2-Hole, Material: Zinc Plated Steel. For use with: Rigid, IMC.

Overview

4" Strap, 2-Hole, Material: Zinc Plated Steel. For use with: Rigid, IMC.

Steel City® conduit fittings provide long-lasting service in commercial, industrial and residential construction. Our fittings are manufactured within strict tolerances to maintain consistent performance. Installers can be assured that every fitting with the steel City® name will work every time. So when you select steel City® conduit fittings, that means fewer headaches and call-backs. Steel City® products symbolize the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available.

Also known as: 785991420180, HS 910, THBHS910

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in