Rigid Conduit Strap, 2-Hole, 1", Steel

Item #: 0826150

Cat #: HS 903

UPC: 785991420043

Company wide:
0 in stock
Documents & Guides
Rigid Conduit Strap, 2-Hole, 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 2-Hole, 1 Inch, Steel, For Use With Rigid/IMC Conduit

Steel City® conduit fittings provide long-lasting service in commercial, industrial and residential construction. Our fittings are manufactured within strict tolerances to maintain consistent performance. Installers can be assured that every fitting with the steel City® name will work every time. So when you select steel City® conduit fittings, that means fewer headaches and call-backs. Steel City® products symbolize the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available.

Also known as: 785991420043, HS 903, THBHS903

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel