Rigid Threaded Insulating Bushing, 4" Diameter, Polypropylene, Gray

Item #: 0826101

Cat #: PIB400

UPC: 662364780181

$ 3.97 EA
Company wide:
1,753 in stock
Rigid Threaded Insulating Bushing, 4 Inch Diameter, Impact Resistant Polypropylene, Gray

Overview

Rigid Threaded Insulating Bushing, 4 Inch Diameter, Impact Resistant Polypropylene, Gray

American Fittings rigid insulating bushings provide maximum protection for cable to avoid damaging abrasion due to sharp conduit edges.

Also known as: 662364780181, PIB400, AMFPIB400

Specifications

Color: Gray
Material: Polypropylene
Diameter: 4 in
Color: Gray
Diameter: 4 in
Material: Polypropylene