Made in USA

Rigid Threaded Insulating Bushing, 3" Diameter, Polypropylene, Gray

Item #: 0826099
Cat #: PIB300
UPC: 66236478014
$ 2.14 EA
Company wide:
2,408 in stock
Rigid Threaded Insulating Bushing, 3 Inch Diameter, Impact Resistant Polypropylene, Gray

Overview

Rigid Threaded Insulating Bushing, 3 Inch Diameter, Impact Resistant Polypropylene, Gray
American Fittings rigid insulating bushings provide maximum protection for cable to avoid damaging abrasion due to sharp conduit edges.
Also known as: 66236478014, PIB300, AMFPIB300

Specifications

Diameter: 3 in
Color: Gray
Material: Polypropylene
Diameter: 3 in
Material: Polypropylene
Color: Gray

Customer Reviews

No reviews for this product
(0)